Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 5/16"
Mfr # 54PN75
Zoro # G2043489
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Standards ANSI B107.100
- Wrench Style Extra Long
- Wrench Shape Straight
- Overall Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN75
- Zoro # G2043489
- UPC # 190735948613
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 1/16 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 5/16 in, Overall Length 5 7/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 3/8 Power Bit x 3-1/2" - 7/16 Hex Sh (390H2464A)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1432)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Steel (K0116.2101X30)
- DEWALT 7/8" (22mm) IMPACT READY(R) Hole Saw (D180014IR)
- WESTWARD Wrench, Combination/Extra Long, SAE, 9/32" (54PN74)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A231)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- MILWAUKEE TOOL 3/4 in. SAE Ratcheting Combination Wrench (45-96-9224)
- Westward Wrenches