Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 3/4"
Mfr # 54PN83
Zoro # G2043209
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Product Grouping Wrenches
- Number of Points 12
- Insulated No
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN83
- Zoro # G2043209
- UPC # 190735948705
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 12 in |
Head Size | 3/4 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 3/4 in, Overall Length 12 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .3815 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479144)
- K-TOOL INTERNATIONAL 3/8" Drive, 15/16" SAE Socket, 12 Points (KTI-22530)
- BETA 1/4" Drive 55 Geared Teeth Hand Ratchet (008600870)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set Metric 13 Pieces 7 mm to 19 mm , Chrome (13S)
- WESTWARD Combination Wrench, Metric, 19mm Size (33M595)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 24m (54PP05)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (1EYJ5)
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-5/8" (3752)
- Westward Wrenches