Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 1/4"
Mfr # 54PN73
Zoro # G2043400
original price:
$12.48
9% off
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Standards ANSI B107.100
- Head Movement Fixed
- Overall Length 5 1/4 in
- Ratcheting Configuration Open and Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN73
- Zoro # G2043400
- UPC # 190735948866
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 1/4 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1/4 in, Overall Length 5 1/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 79 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (79 12 125)
- SENCO PHILLIPS DRVR BIT #2X5""L (EA0122)
- BUYERS PRODUCTS Truck Box Tray, Black (1702940TRAY)
- JONARD TOOLS Linemans Pliers, 9-3/8" (JIC-683)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- WESTWARD Wrench, Combination, Metric, 16mm (54PP54)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Combination Wrench, 1-5/8", SAE, 12 pt. (54RZ40)
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 15/16in Size (88430)
- Westward Wrenches