Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, SAE, 11/16
Mfr # 54PN82
Zoro # G2043181
$23.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN82
- Zoro # G2043181
- UPC # 190735948590
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 10 3/4 in |
Head Size | 11/16 in |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/16 in, Overall Length 10 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper, 4 (1014805)
- PROTO $Single Edge Razor Blades (100/BX) (PO11-515)
- DEWALT Stacked Dado Sets (DW7670)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- WESTWARD Wrench, Combination, Metric, 6-3/4" L. (54PN52)
- WESTWARD Wrench, Combination, Metric, 18mm (54PP56)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Combination Wrench, Metric, 14mm Size (1EYK4)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 18m (54PN99)
- WESTWARD Combination Wrench, 11/32", SAE, 6 pt. (54RY78)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 25/32 " L.235 mm (40484141)
- Westward Combination Wrenches