Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metric, 9m
Mfr # 54PN90
Zoro # G2043251
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Reversing No
- Tether Capable Tether Capable
- Head Movement Fixed
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN90
- Zoro # G2043251
- UPC # 190735948736
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 9 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL Pneumatic Fiber Cement Shears, Pistol Grip (5/8" Cut) P-595 (P-595)
- STARRETT AGD Contact Point Extension, 1" Long (PT21697-1)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 5/16-18Nc Overall Length 1-5/8" (92051)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 1-1/2 in L, Carbide (B100300)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- WESTWARD Combination Wrench, 13/16", SAE, 12 pt. (54RY86)
- WESTWARD Combination Wrench, Metric, 16mm, 4-13/16"L (54UD11)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-27MM)
- Westward Wrenches