Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metric, 7m
Mfr # 54PN88
Zoro # G2043120
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Shape Straight
- Wrench Style Extra Long
- Overall Length 5 1/2 in
- Number of Points 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN88
- Zoro # G2043120
- UPC # 190735948743
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 7 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 5 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Crimping Tool Die (15528SS)
- DRILL AMERICA m35x3 HSS Metric Hand Tap (DWTSMT35X3)
- WESTWARD 3/8" Drive Socket Bit Set, Torx, 9 pcs (54TN42)
- COMMSCOPE Replacement for Commscope Mcpt-1412 (MCPT-1412 COMMSCOPE)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (1EYJ4)
- WESTWARD Comb. Wrench, 11/32", SAE, Full Polish (54RY65)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A177)
- WESTWARD Wrench, Combination, SAE, 1-9/16" (54PN42)
- WESTWARD Wrench, Combination/Stubby, Metric, 19mm (54PP32)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- HHIP 1-5/8" Combination Wrench (7023-1025)
- Westward Combination Wrenches