Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 21m
Mfr # 54PP03
Zoro # G2043452
original price:
$38.73
65% off
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Ratcheting Configuration Open and Box End
- Wrench Style Extra Long
- Overall Length 12 1/2 in
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP03
- Zoro # G2043452
- UPC # 190735948903
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 21 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 21 mm, Overall Length 12 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4, Number of Flutes: 3 (EMG-808-ALTIN)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052D)
- PROTO 1/2 in Drive, 32mm Hex Metric Socket, 6 Points (J5432MH)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (477078)
- WESTWARD Combination Wrench, 46mm, Metric, 12 pt. (54RZ25)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A293)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/8" (54PN77)
- WESTWARD Combination Wrench, SAE, 1/2in Size (33M580)
- WESTWARD Wrench, Combination, Metric, 9-3/4" L. (54PN59)
- URREA High Leverage Wrench, 1-1/4" opening dimension. (2620HL)
- Westward Wrenches