Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 20m
Mfr # 54PP02
Zoro # G2043382
original price:
$41.28
65% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Ratcheting Configuration Open and Box End
- Finish Chrome
- Insulated No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP02
- Zoro # G2043382
- UPC # 190735948798
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 12 1/2 in |
Head Size | 20 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 20 mm, Overall Length 12 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 9-Drawers, Powder Coated Black, 27" W x 18" D x 52" H (7CX98)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- KRAFT TOOL Magnesium Bull Float, 72x8" (CC808-01)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (22766OSB9114R)
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A303)
- WESTWARD Combination Wrench, Metric, 18mm Size (36A233)
- WESTWARD Wrench, Combination, Metric, 25mm (54PP62)
- WESTWARD Combination Wrench, Metric, 16mm Size (3XU29)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- EGA MASTER DOUBLE OFFSET RING WRENCH 9/32" - 11/16" MIRROR POLISHED CHROME PLATING (60385)
- Westward Wrenches