Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 19m
Mfr # 54PP01
Zoro # G2043419
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Shape Straight
- Wrench Style Extra Long
- Ratcheting Configuration Open and Box End
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP01
- Zoro # G2043419
- UPC # 190735948804
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 12 in |
Head Size | 19 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 12 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Pliers Set, 4 Piece (TIT18404)
- INSIZE Illuminated Inspection Mirror, SS (7162-1)
- WESTWARD Spring Clamp, Steel, 6-1/4 in Overall L (806EP8)
- CHANNELLOCK Metric Ratcheting Wrench Set, 2 pcs. (841M)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1" (54PP45)
- WESTWARD Combination Wrench, Metric, 9mm Size (33M587)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Combination Wrench, 24mm, Metric, 6 pt. (54RY83)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A209)
- WESTWARD Combination Wrench, Metric, 20mm Size (3XU33)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 8mm (1208MSC)
- Westward Wrenches