Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 18m
Mfr # 54PN99
Zoro # G2043321
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Number of Points 12
- Head Movement Fixed
- Reversing No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN99
- Zoro # G2043321
- UPC # 190735948972
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/8 in |
Head Size | 18 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 18 mm, Overall Length 11 3/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Wire Rope Punch, 5/8-Inch (7WRP16)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 475 W Watt, Pistol Handle (10008)
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- TRUPER Truper BAP175C 1 x 72 in. San Angelo Bar (740764)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A294)
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A184)
- WESTWARD Combination Wrench, SAE, 5/8in Size (36A179)
- WESTWARD Ratcheting Wrench, Combination, 12 pt.24m (54PN63)
- URREA High Leverage Wrench, 41Mm opening dimension. (2641MHL)
- Westward Wrenches