Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 12m
Mfr # 54PN93
Zoro # G2043288
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Ratcheting Configuration Open and Box End
- Wrench Style Extra Long
- Overall Length 8 in
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN93
- Zoro # G2043288
- UPC # 190735948781
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 8 in |
Head Size | 12 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 2 3/4 in Size 6 pt Standard Depth, Black Oxide (J10044)
- ASTRO PNEUMATIC Sander Air Belt, 20"x520mm, w/2 Belts (3035)
- MAKITA 1/2" Angle Drill, 10.0A, 2-Speed, Reversible (DA4031)
- WESTCOTT Rulers, 6"/15cm, 10ths/ Metric Beveled Ruler (B-55)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A193)
- WESTWARD Ratcheting Wrench, Combination, Metric, 9m (54PP47)
- WESTWARD Comb. Wrench, 23mm, Metric, Black Oxide (54RZ49)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A280)
- WESTWARD Combination Wrench, 1/4", SAE, 6 pt. (54RY77)
- GEARWRENCH 2-3/16" 12 Point Long Pattern Satin Combination Wrench (81826)
- Westward Wrenches