Shop All Combination Wrenches
Westward
Wrench, Combination/Extra Long, Metrc, 10m
Mfr # 54PN91
Zoro # G2043233
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier
- Wrench Product Grouping Wrenches
- Number of Points 12
- Standards ANSI B107.100
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN91
- Zoro # G2043233
- UPC # 190735948941
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 10 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 10 mm, Overall Length 7 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sandpaper Variety Pack (25 pk) (49-25-2025)
- K-TOOL INTERNATIONAL Professional Dbl Flaring Tool Kit (KTI70080)
- CURRENT TOOLS 1/2"–2" EMT Single Shoe Group (700SE)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A230)
- WESTWARD Combination Wrench, SAE, 5/16in Size (33M577)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A298)
- WESTWARD Comb. Wrench, 24mm, Metric, Full Polish (54RY69)
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/8" (54PN81)
- CRESCENT WRENCH COMBINATION 8MM (CCW19)
- Westward Wrenches