Shop All Combination Wrenches
Westward
Wrench, Combination, SAE, 11-1/2" L.
Mfr # 54PN32
Zoro # G2478721
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Tether Capable Tether Capable
- Wrench Shape Straight
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN32
- Zoro # G2478721
- UPC # 190735949733
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 1/2 in |
Head Size | 13/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13/16 in, Overall Length 11 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/2 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YV45)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- PROTO 1 in Drive, 46mm 12 pt Metric Socket, 12 Points (J5746MT)
- MIGHTY MAXX Wrench Adjustable w Grip Handle 8in (083-11180)
- WESTWARD Combination Wrench, SAE, 11/16in Size (33M583)
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- WESTWARD Combination Wrench, SAE, 1/4in Size (3XE93)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-27MM)
- Westward Wrenches