Shop All Combination Wrench Sets
Westward
Wrench, Combination, SAE, 1-7/16"
Mfr # 54PN41
Zoro # G3376237
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Points 12
- Finish Chrome
- Wrench Style Double Box
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN41
- Zoro # G3376237
- UPC # 190735955499
- Country of Origin Multiple
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 19-11/16" |
Wrench Head Sizes | 1-7/16 in |
Overall Length | 19 5/8 in |
Head Size | 1 7/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 7/16 in, Overall Length 19 5/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 13/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4" (48-20-5030)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 7/8" 22MMx1-7/8 1887 (C25064)
- J.W. WINCO GN451.1-16-13-8X32-55 Rubber Bumper Stainless, Threaded Studs (451.1-16-13-8-55)
- VULCAN Mattocks Pick Head 5 Lb Forged (32932)
- WESTWARD Combination Wrench Set, Standard, SAE (54RZ51)
- WESTWARD Open End Wrench Set, SAE, Metric, 17 pcs. (54DG07)
- WESTWARD Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (4VAV9)
- WESTWARD Combination Wrench Set, 14 Pieces, 12 Pts (54DG03)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- WESTWARD Open End Wrench Set, 15 Deg, 1/4-1 in., 8Pc (1EYD7)
- K-TOOL INTERNATIONAL Combination Wrench Set, SAE, 16 pcs. (KTI-41016)
- Westward Wrenches