Shop All Combination Wrenches
Westward
Wrench, Combination, SAE, 1-5/16"
Mfr # 54PN39
Zoro # G2617312
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Insulated No
- Single End/Double End Double End
- Tether Capable Tether Capable
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN39
- Zoro # G2617312
- UPC # 190735952009
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 18 in |
Head Size | 1-5/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 1 5/16 in, Overall Length 18 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 11/16 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- RIDGID Dies, 12R 2" Npsm (37985)
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) (DWT1/2-13DRAP)
- GEDORE Universal Puller, 2-Arm Pattern, 520 x 400 (1.06/4-4)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-3/8 (54PN40)
- WESTWARD Combination Wrench, SAE, 7/16in Size (5MW28)
- WESTWARD Wrench, Combination/Stubby, Metric, 14mm (54PP27)
- WESTWARD Wrench, Combination, Metric, 8-7/32" L. (54PN56)
- WESTWARD Combination Wrench, Metric, 18mm, 5" Length (54UD12)
- WESTWARD Wrench, Combination, SAE, 5-7/8" L. (54PN24)
- WERA Ratcheting Wrench, Metric, 10mm Head Sz (05020065001)
- Westward Combination Wrenches