Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 9-3/4" L.
Mfr # 54PN59
Zoro # G2616877
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Insulated No
- Ratcheting Configuration Open and Box End
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN59
- Zoro # G2616877
- UPC # 190735952191
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 9 3/4 in |
Head Size | 19 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 19 mm, Overall Length 9 3/4 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tether Cable Form:C With Loop L=150, Stainless Steel, Comp:Aluminum (K0367.2150)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 0.50"L, Steel (GN5C0500F6---21)
- RIDGID Pulley, Pulley (65702)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A296)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD Wrench, Combination, Metric, 27mm (54PN65)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A216)
- GEARWRENCH Combo Wrench Ratch 18Mm (9118D)
- Westward Combination Wrenches