Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 8-7/8" L.
Mfr # 54PN57
Zoro # G2478758
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Shape Straight
- Reversing No
- Single End/Double End Double End
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN57
- Zoro # G2478758
- UPC # 190735949702
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 7/8 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 7/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 19MM HEX DRIVER 6" LENG (GP29196M)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 32mm (80827)
- WILLIAMS Williams Flare Nut Wrench, 13 x 14mm (10654-TH)
- OX TOOLS Heavy Duty Fixed Blade Folding Knife - Includes 3 Blades (OX-P224301)
- WESTWARD Combination Wrench, SAE, 7 1/2 in Length, 9/16 in Head, 12 Points (54PN28)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WESTWARD Wrench, Combination/Extra Long, SAE, 3/4" (54PN83)
- WESTWARD Combination Wrench, 1-7/16", SAE, 12 pt. (54RZ38)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- WESTWARD Combination Wrench, 36mm, Metric, 12 pt. (54RZ23)
- WESTWARD Wrench, Combination, Metric, 10mm (54PP48)
- Westward Combination Wrenches