Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 7-1/2" L.
Mfr # 54PN54
Zoro # G2616831
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Overall Length 7 1/2 in
- Tether Capable Tether Capable
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN54
- Zoro # G2616831
- UPC # 190735951491
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/2 in |
Head Size | 14 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS T40 Torx Bit, Satin Chrome 3/8 Square Drive Bit Holder (VIMPFS6T40)
- FREUD Forstner Bit, 1-1/4" dia. (FC-009)
- WESTWARD Flat File, 6 In, Bastard, Machinists (1NFN9)
- METALPRO Round Punch/Die Set (MP8014)
- WESTWARD Combination Wrench, Metric, 12mm Size (36A227)
- WESTWARD Combination Wrench, 65mm, Metric, 12 pt. (54RZ29)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MW32)
- WESTWARD Combination Wrench, 1-7/16", SAE, 12 pt. (54RZ38)
- WESTWARD Wrench, Combination/Extra Long, SAE, 1/4" (54PN73)
- WESTWARD Combination Wrench, 41mm, Metric, 12 pt. (54RZ24)
- CAPRI TOOLS WaveDrive Pro 9/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S916XT)
- Westward Wrenches