Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 6-1/2" L.
Mfr # 54PN51
Zoro # G2616807
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Standards ANSI B107.100
- Head Movement Fixed
- Overall Length 6 1/2 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN51
- Zoro # G2616807
- UPC # 190735952023
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- VIM PRODUCTS 1-1/2" Smoothing Hammer (V127)
- KIPP Adjustable Handle, Steel, Size: 3 M10X30, Black Powder Coated, Comp: Black Oxidized (K0752.3101X30)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- WESTWARD Combination Wrench, 15/16", SAE, 12 pt. (54RY87)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- WESTWARD Wrench, Combination, Metric, 7-7/8" L. (54PN55)
- WESTWARD Combination Wrench, SAE, 7/16in Size (33M579)
- WESTWARD Wrench, Combination, Metric, 19mm (54PP57)
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- HHIP 20mm Combination Wrench (7023-2024)
- Westward Wrenches