Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 50mm
Mfr # 54PN72
Zoro # G2043330
original price:
$183.49
65% off
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Number of Points 12
- Head Movement Fixed
- Wrench Product Grouping Wrenches
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN72
- Zoro # G2043330
- UPC # 190735948989
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/4 in |
Head Size | 50 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 50 mm, Overall Length 25 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1 1/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 7/8" 12 pt SAE Socket, 12 Points (5MX76)
- BON TOOL Bon 82-185 Wire Twister, Automatic, Rubber Handle (82-185)
- MAKITA Adapter, Sds-Plus To Drill Chuck (D-14093)
- OX TOOLS 25-Foot Tuff Blade Tape Measure - Magnetic Dual Hook & 1 1/4" Wide Blade (OX-P506025)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A295)
- WESTWARD Combination Wrench, SAE, 2-1/16in Size (1EYG4)
- WESTWARD Comb. Wrench, 1-3/16", SAE, Black Oxide (54RZ35)
- WESTWARD Wrench, Combination, Metric, 15mm (54PP53)
- WESTWARD Combination Wrench, 1-3/16", SAE, Satin (54RZ52)
- GEARWRENCH 2" 72-Tooth 12 Point Ratcheting Combination Wrench (9056D)
- Westward Combination Wrenches