Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 5-7/8" L.
Mfr # 54PN49
Zoro # G2616798
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Head Movement Fixed
- Finish Chrome
- Ratcheting Configuration Open and Box End
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN49
- Zoro # G2616798
- UPC # 190735952061
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 5 7/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 5 7/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Telescoping Inspection Mirror, 7/8 in. (A-2T)
- AKRO-MILS Probox Tool Box, Plastic, Red, 12 in W x 5-1/2 in D x 4 in H (9912)
- CRAFTSMAN 2000 Series Tool Chest, 5 Drawer, Black/Red, Metal, 26 in W x 12 in D x 19-3/4 in H (CMST98214RB)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251014WGR)
- WESTWARD Combination Wrench, Metric, 26mm Size (3XU39)
- WESTWARD Combination Wrench, SAE, 3/8in Size (33M578)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A288)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A213)
- WESTWARD Combination Wrench, 11/32", SAE, Satin (54RY94)
- PROTO Tether-Ready Satin Combination Wrench 7/16" - 12 Point (J1214ASD-TT)
- Westward Combination Wrenches