Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 46mm
Mfr # 54PN71
Zoro # G2616929
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Head Movement Fixed
- Reversing No
- Number of Points 12
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN71
- Zoro # G2616929
- UPC # 190735951682
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 25 3/8 in |
Head Size | 46 mm |
Wrench Length Style | Extra Long |
Description
This Westward 46mm Combination Wrench is a high-quality tool that can handle the demands of the job. This alloy steel wrench has a ratcheting open and box end, which allows you to adjust parts without having to reposition the wrench. The one piece handle provides better leverage and more control when working with fasteners. It has an overall length of 25 3/8 in., a head size of 46 mm, and is made from alloy steel. The Westward 46mm Combination Wrench is the perfect tool for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/4" Drive 6 Point Standard SAE Socket 1/4" (CDS3N)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.125In (A-050)
- WIHA Precision Hex Screwdriver 2.5 mm Round (26325)
- ELESA Adjustable hook clamp, TLN.Z-14/72-84+R (TLN.)
- WESTWARD Combination Wrench, 1-5/16", SAE, Satin (54RY95)
- WESTWARD Wrench, Combination, Metric, 11mm (54PP49)
- WESTWARD Wrench, Combination/Stubby, SAE, 7/16" (54PP15)
- WESTWARD Combination Wrench, 55mm, Metric, 12 pt. (54RZ27)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (1EYJ4)
- WESTWARD Ratcheting Wrench, Combination, SAE, 3/8" (54PP35)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 30mm Size (1342)
- Westward Combination Wrenches