Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 41mm
Mfr # 54PN70
Zoro # G2043358
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Head Movement Fixed
- Insulated No
- Wrench Product Grouping Wrenches
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PN70
- Zoro # G2043358
- UPC # 190735948859
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 22 5/8 in |
Head Size | 41 mm |
Wrench Length Style | Extra Long |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 41 mm, Overall Length 22 5/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 7/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Spiral O, 3/8, 1 1/8, 3 (65-033)
- BSC PREFERRED 14'' x 6'' Extension (DXT1010)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- GEARWRENCH 3/8" Drive 6 Point Deep Metric Socket 9mm (80391)
- WESTWARD Combination Wrench, SAE, 1in Size (36A218)
- WESTWARD Combination Wrench, Metric, 6mm Size (53YV98)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 14m (54PN95)
- TEKTON 6 mm Combination Wrench (18275)
- Westward Wrenches