Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 36mm
Mfr # 54PN69
Zoro # G2617017
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36mm
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Offset 0 Degrees
- SAE or Metric Metric
- Material Alloy Steel
Product Information
- Brand Westward
- MFR # 54PN69
- Zoro # G2617017
- UPC # 190735951583
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Size | 36mm |
Overall Length | 19 5/8 in |
Wrench Head Sizes | 36mm |
Head Size | 36 mm |
Wrench Length Style | Standard |
Details
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 36 mm, Overall Length 19 5/8 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 13/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM MT5 MT6 Morse Taper Sleeve (420360)
- BOSCH Masonry Drill Bit Set 1/8", 5/32", 3/16", 1/4", 5/16", 3/8", 1/2" x L, Round (BM5000)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20423600)
- MILWAUKEE TOOL 1-1/8" Quick Change Steel Plate Carbide Cutter (49-57-8215)
- WESTWARD Combination Wrench, Metric, 12mm Size (5MW24)
- WESTWARD Combination Wrench, Metric, 9mm Size (36A290)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Wrench, Combination, SAE, 1-1/16" (54PN36)
- WESTWARD Comb. Wrench, 23mm, Metric, Black Oxide (54RZ49)
- WESTWARD Combination Wrench, SAE, 9/16in Size (36A178)
- PROTO WR COMBO 13MM 12PT (PO1213M-T500)
- Westward Wrenches