Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 32mm
Mfr # 54PN67
Zoro # G2616971
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Insulated No
- Wrench Product Grouping Wrenches
- Wrench Shape Straight
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN67
- Zoro # G2616971
- UPC # 190735951644
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 16 3/4 in |
Head Size | 32 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 32 mm, Overall Length 16 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 11/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX JigSaw Blade, Rigid for Straight Cuts, PK5 (1991592)
- WIDIA Spiral Point Tap, Plug 3 Flutes (13310)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- WESTWARD Combination Wrench, SAE, 1in Size (5MR41)
- WESTWARD Combination Wrench, Metric, 9mm Size (3XU22)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A219)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD Combination Wrench, Metric, 10mm Size (5MW23)
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- CRAFTSMAN Wrenches, 8mm 72 Tooth 12 Point Metric R (CMMT42420)
- Westward Combination Wrenches