Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 30mm
Mfr # 54PN66
Zoro # G2616621
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Ratcheting Configuration Open and Box End
- Reversing No
- Single End/Double End Double End
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PN66
- Zoro # G2616621
- UPC # 190735951521
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 15 3/4 in |
Head Size | 30 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 30 mm, Overall Length 15 3/4 in, Head Offset Angle 0 Degrees , Standard, Head Thickness 11/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Pull Handles thermoplastic, Style B (K0191.2140061)
- KO-KEN Universal Socket 12mm Nut Grip 70mm For Glow Plug 3/8 Sq. Drive (3341G.70-12)
- BONDHUS Torx Wrench Set, 8 Piece, T9 To T40, Long L (BND31834)
- J.W. WINCO GN965-6-M6-25-A T-Nut Assembly (965-6-M6-25-A)
- WESTWARD Ratcheting Wrench, Combination, SAE, 2" (54PN45)
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- WESTWARD Wrench, Combination/Stubby, Metric, 10mm (54PP23)
- WESTWARD Combination Wrench, Metric, 15mm Size (33M593)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- PROTO WR COMB 15MM 6 PT (POJ1215MHASD)
- Westward Combination Wrenches