Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 25mm
Mfr # 54PP62
Zoro # G2617443
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Tether Capable Tether Capable
- Number of Points 12
- Ratcheting Configuration Open and Box End
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP62
- Zoro # G2617443
- UPC # 190735952351
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 13 in |
Head Size | 25 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 25 mm, Overall Length 13 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 9/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 36mm 6 pt Metric Socket, 6 Points (J10036M)
- OTC Battery Cable Cutter (4622)
- 3M DBI-SALA Trigger Coil Tether, 1-1/4" W, 11-1/2" L (1500067)
- BLUE DEMON Stay-Sharp II Tungsten Grinder (BDTG-STAYSHARP-II)
- WESTWARD Wrench, Combination, Metric, 24mm (54PP61)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- WESTWARD Comb. Wrench, 32mm, Metric, Full Polish (54RY76)
- WESTWARD Combination Wrench, 1-3/8", SAE, 12 pt. (54RZ37)
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A287)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228BASD)
- Westward Wrenches