Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 22mm
Mfr # 54PP60
Zoro # G2617470
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Head Movement Fixed
- Single End/Double End Double End
- Reversing Yes
- Ratcheting Configuration Open and Box End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP60
- Zoro # G2617470
- UPC # 190735952207
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 11 3/8 in |
Head Size | 22 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 22 mm, Overall Length 11 3/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 1/2 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- VIM PRODUCTS Magnetic Tool Holder; 8" X 11" (MAGPADLG)
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- WESTWARD Wrench, Combination, Metric, 20mm (54PP58)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A235)
- WESTWARD Combination Wrench, SAE, 1/4in Size (33M576)
- WESTWARD Combination Wrench, SAE, 3/8in Size (5MW25)
- WESTWARD Wrench, Comb./Flexible Head, Metric, 20mm (54PP12)
- CAPRI TOOLS 20 mm 12-Point Combination Wrench (1-1320)
- Westward Wrenches