Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 17mm
Mfr # 54PP55
Zoro # G2617452
$24.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
- Reversing Yes
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP55
- Zoro # G2617452
- UPC # 190735952177
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 7/8 in |
Head Size | 17 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 17 mm, Overall Length 8 7/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 7/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO HSS End Mill, Double, 1/8in. Dia., 4Flutes (13039)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014MG)
- MAKITA Keyless Drill Chuck 1/2 (763252-1)
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 15m (54PN96)
- WESTWARD Comb. Wrench, 1-3/4", SAE, Black Oxide (54RZ42)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 24m (54PP05)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A204)
- WESTWARD Combination Wrench, SAE, 9/16in Size (1EYH4)
- URREA Satin Finish 12-point Combination Wrench 32 MM (1232MA)
- Westward Combination Wrenches