Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 16mm
Mfr # 54PP54
Zoro # G2479080
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Number of Points 12
- Wrench Shape Straight
- Wrench Product Grouping Wrenches
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP54
- Zoro # G2479080
- UPC # 190735949993
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 8 1/8 in |
Head Size | 16 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 8 1/8 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Draw Stud (49-16-2681)
- MITUTOYO Cg, 16"AX (511-736)
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X5/8X1/2)
- LAWN & GARDEN TROWEL HAND POLY 10"" (GT0110G)
- WESTWARD Wrench, Combination, Metric, 13mm (54PP51)
- WESTWARD Combination Wrench, Metric, 15mm Size (5MW29)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A183)
- WESTWARD Combination Wrench, Metric, 11mm Size (36A292)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 17m (54PN98)
- WESTWARD Combination Wrench, 29mm, Metric, Satin (54RZ19)
- PROTO Combination Wrench, SAE, 3/8in Size (J1212ESB)
- Westward Wrenches