Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 13mm
Mfr # 54PP51
Zoro # G2617321
$15.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Head Movement Fixed
- Ratcheting Configuration Open and Box End
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP51
- Zoro # G2617321
- UPC # 190735952368
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 7 in |
Head Size | 13 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 13 mm, Overall Length 7 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tool Box, 10 in W x 7 in D x 6 in H (SB-2918)
- UNIVERSAL TOOL Aircraft Drill 500 Rpm, UT8898-5 (UT8898-5)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #38 (C70171)
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- WESTWARD Combination Wrench, Metric, 15mm Size (36A296)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A232)
- WESTWARD Combination Wrench, Metric, 11mm Size (33M589)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- WESTWARD Wrench, Combination, Metric, 30mm (54PN66)
- MILWAUKEE TOOL 11mm Metric Combination Wrench (45-96-9511)
- Westward Wrenches