Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 12mm
Mfr # 54PP50
Zoro # G2617288
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Tether Capable Tether Capable
- Head Movement Fixed
- Single End/Double End Double End
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP50
- Zoro # G2617288
- UPC # 00194484306120
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 3/4 in |
Head Size | 12 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 12 mm, Overall Length 6 3/4 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- HHIP MT2 1/2" Round Collet (3900-0849)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (SOMT120408PDER-G-ACK300)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- WESTWARD Wrench, Combination/Stubby, Metric, 14mm (54PP27)
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (36A220)
- WESTWARD Wrench, Combination/Extra Long, Metric, 7m (54PN88)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- WESTWARD Combination Wrench, SAE, 3/8in Size (36A208)
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A273)
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- Westward Combination Wrenches