Shop All Combination Wrenches
Westward
Wrench, Combination, Metric, 11mm
Mfr # 54PP49
Zoro # G2617251
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Number of Points 12
- Insulated No
- Wrench Product Grouping Wrenches
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP49
- Zoro # G2617251
- UPC # 190735951798
- Country of Origin China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/2 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 6 1/2 in, Head Offset Angle 15 Degrees , Offset, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish Metric - 7mm (13-0708MM)
- MITUTOYO Dial Indicator, Fb, .0005-.125" (2507AB)
- DRILL AMERICA 6Pc. HSS NPT Pipe Tap Set 1/4", 3/8, 1/2, 3/4, 1", 1-1/4, wooden case (DWTHS1/4-1-1/4SET)
- STEELMAN 1/2" Drive 6-Point Thin Wall 22mm x 22.5mm Impact Flip Socket (60231)
- WESTWARD Combination Wrench, SAE, 1/2in Size (36A276)
- WESTWARD Combination Wrench, 2", SAE, Black Oxide (54RZ45)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- WESTWARD Combination Wrench, Metric, 15mm Size (1EYK5)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1/4" (54PN21)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1238)
- Westward Combination Wrenches