Shop All Combination Wrenches
Westward
Wrench, Comb./Flexible Head, SAE, 11/32"
Mfr # 54PP06
Zoro # G2616980
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Shape Straight
- Tether Capable Tether Capable
- Single End/Double End Double End
- Head Movement Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP06
- Zoro # G2616980
- UPC # 190735951736
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6 in |
Head Size | 11/32 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11/32 in, Overall Length 6 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 1/4 in, SAE, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 5 Piece Hss Standard Chisel Set (9034)
- CENTURY DRILL & TOOL Circular Saw Blade Pro Wood Working 12 60T 1 Arbor Fine Cross Cuts (10607)
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- CP CHICAGO PNEUMATIC POINTED CHISEL (2050512793)
- WESTWARD Combination Wrench, SAE, 7/8in Size (36A282)
- WESTWARD Combination Wrench, Metric, 19mm Size (36A202)
- WESTWARD Combination Wrench, Metric, 14mm Size (36A229)
- WESTWARD Combination Wrench, SAE, 9/16in Size (33M581)
- WESTWARD Ratcheting Wrench, Combination, SAE, 13/16" (54PP42)
- WESTWARD Comb. Wrench, 27mm, Metric, Full Polish (54RY72)
- GEDORE Open Ended Wrench, 50mm (894 50)
- Westward Wrenches