Shop All Combination Wrenches
Westward
Wrench, Comb./Flexible Head, Metric, 9mm
Mfr # 54PP08
Zoro # G2766543
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Insulated No
- Reversing No
- Head Movement Flexible
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP08
- Zoro # G2766543
- UPC # 00194484306076
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/8 in |
Head Size | 9 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 6 1/8 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 1/4 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, B.193/20 p-M6x16 (B.193-p)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (12-07MM)
- MAKITA Carbide-Tipped Circ. Saw Blade 24T, PK10 (D-45989-10)
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (4LXV5)
- WESTWARD Ratcheting Wrench, Combination, SAE, 9/32" (54PN22)
- WESTWARD Combination Wrench, 5/16", SAE, 12 pt. (54RZ33)
- WESTWARD Combination Wrench, 1-7/16", SAE, 12 pt. (54RZ38)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 12m (54PN93)
- WESTWARD Combination Wrench, SAE, 7/16in Size (36A176)
- WESTWARD Combination Wrench, 1-3/16", SAE, 6 pt. (54RY79)
- MILWAUKEE TOOL 14mm Metric Flex Head Ratcheting Combination Wrench (45-96-9614)
- Westward Combination Wrenches