Shop All Combination Wrenches
Westward
Wrench, Comb./Flexible Head, Metric, 18mm
Mfr # 54PP11
Zoro # G2043522
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Standards ANSI B107.100
- Wrench Product Grouping Wrenches
- Reversing No
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP11
- Zoro # G2043522
- UPC # 190735949009
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 10 1/2 in |
Head Size | 18 mm |
Wrench Length Style | Standard |
Description
This Westward 54PP11 18mm Combination Wrench is the perfect tool for loosening and tightening nuts and bolts. It is designed to work with fasteners that are in hard-to-reach areas. The ratcheting combination wrench allows you to adjust parts without having to reposition the wrench. Made of alloy steel, this tool has a 12-point head size of 18 mm and an overall length of 10 1/2 in. The one piece handle has a chrome finish, making it durable and resistant to corrosion. With its flexible head design, this Westward 18mm Combination Wrench can be used on any job site or project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg Six Flute Carbide Countersink (55795-TiALN)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag (CF150PF)
- INGERSOLL-RAND Dead Handle (Angled) With Screw (285B-A48-6)
- STARRETT Thickness Gage 0025 (666-2 1/2)
- WESTWARD Combination Wrench, Metric, 12mm Size (1EYK2)
- WESTWARD Wrench, Combination/Stubby, SAE, 3/8" (54PP14)
- WESTWARD Combination Wrench, Metric, 21mm Size (36A236)
- WESTWARD Combination Wrench, SAE, 11/16in Size (36A279)
- WESTWARD Combination Wrench, Metric, 10mm Size (1EYJ9)
- WESTWARD Wrench, Combination, SAE, 8-7/32" L. (54PN29)
- TEKTON 30 mm Combination Wrench (WCB24030)
- Westward Wrenches