Shop All Combination Wrenches
Westward
Wrench, Comb./Flexible Head, Metric, 16mm
Mfr # 54PP10
Zoro # G2043601
product price: $32.09
/ea
$32.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Ratcheting Configuration Open and Box End
- Insulated No
- Reversing No
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 54PP10
- Zoro # G2043601
- UPC # 00194484306083
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 9 1/2 in |
Head Size | 16 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 16 mm, Overall Length 9 1/2 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 12.00mm (C74023)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (83413D2B144495)
- KRAFT TOOL 18 in Floor Scraper (CC218)
- OTC Wire Plier, Angled, 4-In-1 (5950A)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- WESTWARD Combination Wrench, 2-9/16", SAE, 12 pt. (54RZ08)
- WESTWARD Combination Wrench, Metric, 7mm Size (36A222)
- WESTWARD Wrench, Combination, Metric, 15mm (54PP53)
- WESTWARD Combination Wrench, Metric, 19mm Size (5MW33)
- WESTWARD Combination Wrench, Metric, 17mm Size (36A199)
- WRIGHT TOOL Combination Wrench 21mm (11-21MM)
- Westward Combination Wrenches