Shop All Combination Wrenches
Westward
Wrench, Comb./Flexible Head, Metric, 11mm
Mfr # 54PP09
Zoro # G2043577
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features This Individual Ratcheting Combination Wrench is Made of Durable Steel and can Handle Any Metalworking, Plumbing, or Electrical Job, It Features an Open-End Wrench at One End and a Box Wrench at the Other, Rugged Combination Helps Make All Your Most Important Jobs Easier, Meets Standards: ANSI B107.100
- Wrench Product Grouping Wrenches
- Head Movement Flexible
- Insulated No
- Standards ANSI B107.100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 54PP09
- Zoro # G2043577
- UPC # 190735948996
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 7 1/8 in |
Head Size | 11 mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Chrome, Head Size 11 mm, Overall Length 7 1/8 in, Head Offset Angle 0 Degrees , Flexible, Head Thickness 5/16 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN351.3-25-25-5/16X18-55 Rubber Bumper, 2 Tapped Holes (351.3-25-25-5/16-55)
- 3M DBI-SALA Holster with Retractor & Large Tape Measure Sleeve Combo (1500161)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2-1/2", PK5 (446-225T-5PK)
- CAPRI TOOLS 1/2 in Drive 18 mm XZN Triple Square Bit Socket (CP30056)
- WESTWARD Combination Wrench, SAE, 3/4in Size (5MW36)
- WESTWARD Comb. Wrench, 25mm, Metric, Full Polish (54RY70)
- WESTWARD Combination Wrench, SAE, 1-1/2in Size (1EYF6)
- WESTWARD Ratcheting Wrench, Combination, SAE, 1-5/8 (54PN43)
- WESTWARD Wrench, Combination/Stubby, SAE, 9/16" (54PP17)
- WESTWARD Wrench, Combination, Metric, 14mm (54PP52)
- PROTO Combination Wrench, 1/2" Sz, 8" Length (J1216-T500)
- Westward Wrenches