Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Wrecking Bar, Double End, 24 in. L
Mfr # 31MA34
Zoro # G9096613
original price:
$12.62
10% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End
- Material Carbon Steel
- Overall Length 24 in
- Overall Width 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA34
- Zoro # G9096613
- UPC # 190735809846
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24 in |
Overall Width | 3 9/16 in |
Dia. | 3/4 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Features | Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End |
Material | Carbon Steel |
Pry Bar Sub-Category | Wrecking Bars |
Standards | ASME B107.52 |
Tether Capable | Tether Capable |
Item | Gooseneck Wrecking Bar |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Handle Color | Black |
Type | Wrecking Bars |
Bar Shape | Hexagon |
End Style | Chisel |
Non-sparking - Tether Ready | T No |
Tether Ready | No |
Number of Nail Slots | 3 |
End Angle Style | Offset |
Description
If you are looking for a tool that can pry, pull nails and chip away at materials, the Westward 31MA34 Wrecking Bar is the perfect choice. This 24 in. long gooseneck wrecking bar has a double end with heat treated 48 HRC at 6 in from chisel end and pencil end. The overall width of this wrecking bar is 3 9/16 in., while its length is 24 in. It also has a carbon steel construction which makes it durable and strong enough to handle tough jobs. Black in color, this versatile tool will serve as an excellent addition to your collection of tools. The Westward 31MA34 Wrecking Bar will meet all your needs when it comes to taking on projects around the house or workplace.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- BETA 11 Piece Metric Hex Key Set, 960957 (000960957)
- HHIP 2-1/2" No. 7 Die Stock (3900-0229)
- AMPG Micrometer Ball Attachment, 1/4" (Z9300)
- WESTWARD Crow Bar, Non-Sparking, 36 In L (23X838)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- WESTWARD Pry Bar, Double End, 30 in. L (31MA28)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 4 pcs. (31MA33)
- SUNEX Pry Bar, Professional, 31" (9833)
- Westward Pullers and Separators