Shop All Pitchforks
This Product is Discontinued
Westward
Wood Ensilage Fork, 17 In (Discontinued)
Mfr # 2MVT6
Zoro # G2678216
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Wood
- Handle Type D-Grip
- Handle Length 30 in
- Width of Tines 14 3/4 in
- Length of Tines 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MVT6
- Zoro # G2678216
- UPC # 190735800232
- Country of Origin Unknown
- Category Pitchforks
Dimensions
Handle Length | 30 in |
Width of Tines | 14 3/4 in |
Length of Tines | 17 in |
Ferrule Length | 8" |
Overall Length | 44 3/4 in |
Details
Item | Ensilage Fork |
Handle Material | Wood |
Handle Type | D-Grip |
Number of Tines | 10 |
Tine Pattern | Bent |
Tine Material | Steel |
Description
Ensilage Fork, Handle Material Wood, Handle Type D-Grip, Handle Length 30 in, Width of Tines 14 3/4 in, Length of Tines 17 in, Number of Tines 10, Ferrule Length 8 In., Tine Material Steel, Tine Pattern Bent, Overall Length 44 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.