Shop All Wood Chisels
Westward
Wood Chisel Set, 3 PC
Mfr # 4YR15
Zoro # G1008341
original price:
$32.95
9% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in, 1/2 in, 3/4 in
- Handle Material Plastic
- Overall Length 7 3/4 in
- Material Steel
- Material Applications Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 4YR15
- Zoro # G1008341
- UPC # 190735860090
- Country of Origin Taiwan, Province of China
- Category Wood Chisels
Dimensions
Overall Length | 7 3/4 in |
Punch Taper Length | 71 mm, 73 mm, 74 mm |
Blade Width | 1/2 in, 3/4 in, 1 in |
Details
Item | Wood Chisel Set |
Number of Pieces | 3 |
Includes | 1 in, 1/2 in, 3/4 in |
Handle Material | Plastic |
Material | Steel |
Material Applications | Wood |
Grip Style | Cushioned |
Includes Handle | Yes |
Types Included | Wood Chisel |
Measurement Type | SAE |
Chisel Type | Wood Chisel |
Container Type | Box |
Blade Tip Shape | Straight |
Includes Handguard | No |
Set Type | Chisel Set |
Includes Striking Cap | No |
Description
The Westward 4YR15 Wood Chisel Set is a convenient and cost-effective way to stock up on tools. The wood chisels come in 3 1/2", 3/4", and 1". They're made of durable, high quality material. The set comes with a storage box that protects the chisels from damage. You'll want to add the Westward 4YR15 Wood Chisel Set to your collection today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 1-3/4 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 1-3/4)
- SUPERCUT 89.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (431322)
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- STARRETT Digital Outside Micrometer (733.1XFLZ-9)
- WESTWARD Wood Chisel Set, 9 PC (4YR17)
- PRO-GRADE TOOLS Offset Ripping Chisel, 17" (63107)
- CROWN TOOLS Woodturning 3/4 Inch Roughing Gouge (24158)
- CROWN TOOLS 1/16 Inch - 1.5mm Veiner Gouge (22330)
- CROWN TOOLS 3/8 Inch 10mm Bowl Gouge, 14 Inch 354mm Handle, Walleted (24030)
- CROWN TOOLS Bowl Finishing Scraper (24140)
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- Westward Cutting and Shaping Tools