Shop All Rotary Hammer Accessories
Westward
Wood Chisel, SDS Plus, L 7 In., W 1 In.
Mfr # 22UU82
Zoro # G7527895
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type SDS Plus
- For Use With Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers
- Application Cutting Wood
- Overall Length (In.) 7 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22UU82
- Zoro # G7527895
- UPC # 190735773123
- Country of Origin China
- Category Rotary Hammer Accessories
Dimensions
Overall Length (In.) | 7 in |
Shank Length (In.) | 2 in |
Shank Size (In.) | 25/64 |
Blade Width (In.) | 1 in |
Shank Diameter | 25/64 in |
Shank Length | 2 in |
Details
Item | Wood Chisel |
Shank Type | SDS Plus |
For Use With | Use With SDS Plus Chipping Hammers And SDS Plus Rotary Hammers |
Application | Cutting Wood |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Measurement System | Fractional Inch |
Material - Machining | Steel |
Cutting Direction | Right Hand |
Shank Type - Machining | SDS Plus |
Finish - Machining | Bright (Uncoated) |
Shop By | Closeouts |
Description
Wood Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Easy Buddy Pulling Eye (6-160)
- MITUTOYO Inside Type (536-145)
- STARRETT Inside Groove Micrometer, 1.5 to 2.5" (701B)
- CHICAGO PNEUMATIC 1" Stroke Straight Air Chipping Hammer 3800 bpm (B15B)
- WESTWARD Chisels, Dia. 1-1/2 In., SDS Plus (22UW27)
- BOSCH Dust Extraction Attachment, 14 in.L (HDC300)
- MILWAUKEE TOOL SDS-MAX SLEDGE 1" X 16" Flat Chisel (48-62-4252)
- BOSCH Hammer Steel, Flat Chisel, 16 in. L (HS1935B)
- BOSCH Chisel, SDS Plus, 10in.L (HS1475)
- BOSCH Hammer Steel, Clay Spade, 3/4 Hex, 4 1/2 W (HS1504)
- BOSCH Rotary Hammer Accessory (HS1418)
- Westward Rotary Hammer Accessories