Shop All Wire Wheel Brushes
Westward
Wire Wheel Brush, Max. RPM 6000, 1/2 in. W
Mfr # 88407
Zoro # G4106107
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8 in
- For Use With Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders
- Fill Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 88407
- Zoro # G4106107
- UPC # 190735891018
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Face Width | 1/2 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 8 in |
Trim Length | 1-5/8" |
Wire Dia. | 0.023 in |
Bristle Trim Length | 1 5/8 in |
Bristle Length | 1 5/8 in |
Bristle Diameter | 0.023 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
Item | Wire Wheel Brush |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Fill Material | Carbon Steel |
Bristle Type | Standard Twist Knot Wire |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Operating Speed - Maximum | 12,500 RPM |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Brush Dia. 8 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.023 in, Bristle Length 1 5/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 12,500 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Qk Change Disc, AlO, 1-1/2in, 50G, TR, PK100 (69957399696)
- MIRKA Gold 8" Psa P36 W (23-352-036)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G (61463624382)
- COBRA CARBIDE Carbide Burr, Double Cut Shape C Long Length, SC-5L6, 1/2 (10539)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 1/2in W (88395)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 3/8in W (88422)
- WESTWARD Wire Wheel Brush, Max. RPM 3600, 1-1/8in W (88397)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 5/8in W (88412)
- WESTWARD Wire Wheel Brush, Max. RPM 3000, 3/4 in. W (88414)
- WEILER Weiler 804-01178 8 Inch Narrow Crimped Wire Wheel .014 W-3-4 Inch (804-01178)
- Westward Wire Wheel Brushes