Shop All Wire Wheel Brushes
Westward
Wire Wheel Brush, Max. RPM 20,000, 1/2in W
Mfr # 88395
Zoro # G4106229
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 12,500 RPM
- Arbor Hole Size 5/8 in
- Trim Length 7/8"
- Bristle Trim Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 88395
- Zoro # G4106229
- UPC # 190735890905
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8 in |
Trim Length | 7/8" |
Bristle Trim Length | 7/8 in |
Abrasive Shank Size | No Shank |
Brush Dia. | 4 in |
Wire Dia. | 0.014 in |
Face Width | 1/2 in |
Bristle Diameter | 0.014 in |
Bristle Length | 7/8 in |
Details
Mounting Type | Arbor Hole |
Max. RPM | 12,500 RPM |
For Use With | Bench or Pedestal Grinders, Right Angle Grinders, Straight Grinders |
Fill Material | Carbon Steel |
Arbor Hole | 5/8" |
Item - Wire Wheel Brushes | Wire Wheel Brush |
Item | Wire Wheel Brush |
Bristle Type | Standard Twist Knot Wire |
Compatible Tool Type | Bench Grinder, Pedestal Grinder |
Operating Speed - Maximum | 12,500 RPM |
Description
Wire Wheel Brush, Bristle Type Standard Twist Knot Wire, Brush Dia. 4 in, Grit Not Applicable, Face Width 1/2 in, Bristle Diameter 0.014 in, Bristle Length 7/8 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Connector Type Threaded Hole, Connector Size 5/8 in, Operating Speed - Maximum 12,500 RPM, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Bore Polisher Mandrel, 1/4in Shank, 1/4-20 (08834154184)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 320G (08834123202)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Medium (24000 Trip-M-B)
- WESTWARD Wire Wheel Brush, Max. RPM 12,500, 1/2in W (88420)
- WESTWARD Wire Wheel Brush, Max. RPM 3000, 3/4 in. W (88414)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 5/8in W (88412)
- WESTWARD Wire Wheel Brush, Max. RPM 20,000, 3/8in W (88422)
- WESTWARD Wire Wheel Brush, Max. RPM 3600, 1-1/8in W (88397)
- TENNANT Rotary Brush, 26 in Dia, Black (70538)
- PFERD 4" Stringer Bead Wheel - .020 SS Wire, 5/8-11 Thread (82307)
- Westward Wire Wheel Brushes