Shop All Cutting Pliers
Westward
Wire Twister, 7 In l, 1/8 Wire, PP
Mfr # 13A617
Zoro # G4790852
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 7 in
- Tether Capable Tether Capable
- Application For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13A617
- Zoro # G4790852
- UPC # 190735740576
- Country of Origin China
- Category Cutting Pliers
Dimensions
Overall Length | 7 in |
Nominal Length | 7 in |
Wire Size | 0.020 in to 0.125 in |
Overall Length Range | 6 - 8 in |
Details
Material | Steel |
Tether Capable | Tether Capable |
Application | For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out |
Finish | Zinc Plated |
Number of Pieces | 1 |
Handle Material | Wood |
Return Type | Manual |
Rotation | CW/CCW |
Item | Wire Twister |
Jaw Type | No Jaws |
Plier Product Group | Pliers |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Pliers, Tie Wire Twister, Wire Size 0.020 in to 0.125 in, Standard Tool (Accessory Needed for Tethering), Rotation CW/CCW, Nominal Length 7 in, Steel, Zinc Plated Finish, Handle Material Wood, Application For Stainless Steel Safety Wire in Aviation and Other Applications Where Vibration May Cause Fasteners To Back Out, Overall Length 7 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 24" L, Chrome Finish (80222)
- WARNER Scraper, 2" , Number of Pieces: 1 (10018)
- WESTWARD Cross Pein Hammer, 2 lb, 14-1/2, Fiberglass (6DWL8)
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- WESTWARD 5 1/2 in Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (53JW93)
- WESTWARD 8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN1)
- WESTWARD 8 1/8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN2)
- WESTWARD 5 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA90)
- WESTWARD 8 in End Cutting Nipper Uninsulated (10Z829)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9242E)
- Westward Cutting Pliers