Shop All Wheelbarrows & Yard Carts
Westward
Wheelbarrow Tire, Ribbed, 16 In. Dia.
Mfr # 10G169
Zoro # G5197403
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Foam, Steel
- Fits 10G166, 10G167, 10G168
- Tire Material PU Foam, Steel
- Tire Thickness 3 3/4 in
- Tire Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10G169
- Zoro # G5197403
- UPC # 190735724200
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Tire Width | 6 in |
Tire Rim Dia. | 8 in |
Outside Dia. | 16 in |
Details
Material | PU Foam, Steel |
Fits | 10G166, 10G167, 10G168 |
Tire Material | PU Foam, Steel |
Tire Thickness | 3 3/4 in |
Item | Wheelbarrow Tire |
Tread | Ribbed |
Description
Wheelbarrow Tire, Tire Thickness 3 3/4 in, Tread Ribbed, Tire Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN NEOGEN DeciMax 116841 Soft Bait Rodenticide, Paste, 8 lb Pail (116841)
- OREGON Chain, Micro Chisel, 5/16" (20BPX072G)
- BRIGGS & STRATTON SCREW (793458)
- GILMOUR HOSE FLEXOGEN 3/4""X50' (843501-1011)
- WESTWARD Wheelbarrow, Poly, 8 Cu. Ft., Pneumatic (10G165)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic (10G166)
- WESTWARD Wheel (TT10G1668WHG)
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. (TT3810104G)
- WESTWARD Handles (TT10G1668HDG)
- WESTWARD Wheelbarrow Tire, Knobby, 14-1/2 In. Dia. (10G170)
- NATURE SPRING Collapsible Utility Wagon with Telescoping Handle, Heavy Duty Folding Wheeled Cart for Outdoor Use (558899KAL)
- Westward Wheelbarrows & Yard Carts