Shop All Wheelbarrows & Yard Carts
Westward
Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic
Mfr # 10G166
Zoro # G7475657
product price: $165.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$165.99
Free 30-Day Returns
Key Features
- Capacity 6 cu ft
- Material Steel
- Number of Wheels 1
- Wheel Type Pneumatic
- Load Capacity 286 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10G166
- Zoro # G7475657
- UPC # 190735724170
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Wheel Width | 6 in |
Wheel Dia. | 15 1/2 in |
Axle Dia. | 5/8 in |
Wheel Diameter | 15 1/2 in |
Axle Diameter | 5/8 in |
Details
Capacity | 6 cu ft |
Material | Steel |
Number of Wheels | 1 |
Wheel Type | Pneumatic |
Load Capacity | 286 lb |
Item | Wheelbarrow |
Wheel Material | Rubber, Steel |
Tray Material | Steel |
Handles | Hardwood |
Handle Material | Hardwood |
Features | Heavy Duty Contractor Wheelbarrow, Heap Capacity 6 Cubic Feet, Steel Tray 1.2mm, Length 980mm, Width 635mm, Depth 335mm, Seamless Tray, Hardwood Handles |
Product Type | Wheelbarrow |
Maximum Volume Capacity | 6 cu ft |
Maximum Load Capacity | 286 lb |
Description
Wheelbarrow, Product Type Wheelbarrow, Tray Material Steel, Handle Material Hardwood, Maximum Volume Capacity 6 cu ft, Maximum Load Capacity 286 lb, Wheel Type Pneumatic, Wheel Material Rubber, Steel, Number of Wheels 1, Axle Diameter 5/8 in, Wheel Width 6 in, Wheel Diameter 15 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707482-1212)
- PRO-FIT Staple Fence Eg 1-1/4 In 1Lb (79078)
- WATER RIGHT 50 Ft Coil Hose Espresso (PCH-050-ES)
- NO BUTTS BIN CO Cigarette Receptacle, 1-3/4 gal., Silver (HDD01)
- WESTWARD Wheelbarrow Tire, Knobby, 14-1/2 In. Dia. (10G170)
- WESTWARD Wheelbarrow, Steel, 8 cu. ft., 2 Pneumatic (20KP46)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Flat Free (10G167)
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. (TT3810104G)
- WESTWARD Wheelbarrow, Poly, 8 Cu. Ft., Pneumatic (10G165)
- WESTWARD Handles (TT10G165HDG)
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP24489PG)
- Westward Lawn & Garden Tools