Shop All Wheelbarrows & Yard Carts
This Product is Discontinued
Westward
Wheelbarrow, Steel, 6 Cu. Ft., Flat Free (Discontinued)
Mfr # 2MVU6
Zoro # G3187362
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 6 cu ft
- Material Steel
- Number of Wheels 1
- Wheel Type Flat Free
- Handles Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2MVU6
- Zoro # G3187362
- UPC # 190735800256
- Country of Origin Mexico
- Category Wheelbarrows & Yard Carts
Dimensions
Axle Dia. | 5/8 in |
Tray Depth | 16 in |
Tray Length | 38 1/4 in |
Wheel Dia. | 16 in |
Wheel Width | 3 3/4 in |
Details
Capacity | 6 cu ft |
Material | Steel |
Number of Wheels | 1 |
Wheel Type | Flat Free |
Handles | Steel |
Item | Wheelbarrow |
Wheel Material | Poly |
Tray Material | Steel |
Features | 20 Gauge Steel Construction, 16" Flat Free Tire, Steel Handles, Powdered Coating, Cross Brackets Between the Legs Under the Tray, Cushion Grips for Comfort, and Stabilizing Legs and Feet |
Description
Wheelbarrow, Tray Material Steel, Wheel Type Flat Free, Wheel Material Poly, Number of Wheels 1, Tray Depth 16 in, Tray Length 38 1/4 in, Wheel Width 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.