Shop All Wheelbarrows & Yard Carts
Westward
Wheelbarrow, Poly, 8 Cu. Ft., Pneumatic
Mfr # 10G165
Zoro # G7500893
product price: $179.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$179.99
Free 30-Day Returns
Key Features
- Capacity 8 cu ft
- Material Polyethylene
- Number of Wheels 2
- Wheel Type Pneumatic
- Axle Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 10G165
- Zoro # G7500893
- UPC # 190735724163
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Axle Dia. | 3/4 in |
Tray Width | 34 7/8 in |
Wheel Width | 3 5/8 in |
Tray Depth | 18 7/8 in |
Tray Length | 43 1/4 in |
Wheel Dia. | 15 1/2 in |
Wheel Diameter | 15 1/2 in |
Axle Diameter | 3/4 in |
Details
Capacity | 8 cu ft |
Material | Polyethylene |
Number of Wheels | 2 |
Wheel Type | Pneumatic |
Tray Material | Polyethylene |
Handles | Hardwood |
Wheel Material | Rubber, Steel |
Load Capacity | 286 lb |
Item | Wheelbarrow |
Handle Material | Hardwood |
Features | Polyethylene HDPE Wheelbarrow, Heap Capacity 8 Cubic Feet, Length 1100MM, Width 885MM, Depth 478, Includes Two 16 Inch Wheel Assembly With Pneumatic 2 Ply Tires And Oil Lube Bearings. Hardwood Handles |
Product Type | Wheelbarrow |
Maximum Load Capacity | 286 lb |
Maximum Volume Capacity | 8 cu ft |
Description
Wheelbarrow, Product Type Wheelbarrow, Tray Material Polyethylene, Handle Material Hardwood, Maximum Volume Capacity 8 cu ft, Maximum Load Capacity 286 lb, Wheel Type Pneumatic, Wheel Material Rubber, Steel, Number of Wheels 2, Axle Diameter 3/4 in, Tray Depth 18 7/8 in, Tray Length 43 1/4 in, Tray Width 34 7/8 in, Wheel Width 3 5/8 in, Wheel Diameter 15 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler (498984S)
- ONWARD MFG Skewer Bamboo Grilling 12 In (11070)
- IK SPRAYERS Alkaline 1.5 Sprayer (81777)
- GLOBAL INDUSTRIAL 20 ft x 20 in Light Duty 5 Tarp, Blue, Polyethylene (298553)
- WESTWARD Wheelbarrow Tire, Knobby, 14-1/2 In. Dia. (10G170)
- WESTWARD Wheel and Hub, PK2 (TT413049666G)
- WESTWARD Handles (TT10G1668HDG)
- WESTWARD Wheelbarrow, Steel, 8 cu. ft., 2 Pneumatic (20KP46)
- WESTWARD Wheel (TT10G1668WHG)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Pneumatic (10G166)
- SEYMOUR MIDWEST Seymour Midwest Llc WB-10P 10 Cubic Feet Wheelbarrow (WB-10P)
- Westward Wheelbarrows & Yard Carts