Shop All Wheelbarrows & Yard Carts
This Product is Discontinued
Westward
Wheelbarrow, Poly, 10 Cu. Ft., Pneumatic (Discontinued)
Mfr # 2MVU8
Zoro # G1124155
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Capacity 10 cu ft
- Material Polyethylene
- Number of Wheels 2
- Wheel Type 4.00/4.00-8, Pneumatic
- Tray Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2MVU8
- Zoro # G1124155
- UPC # 190735800270
- Country of Origin Unknown
- Category Wheelbarrows & Yard Carts
Dimensions
Tray Depth | 24 in |
Wheel Dia. | 16 in |
Wheel Width | 3 3/4 in |
Axle Dia. | 5/8 in |
Tray Length | 41 in |
Details
Capacity | 10 cu ft |
Material | Polyethylene |
Number of Wheels | 2 |
Wheel Type | 4.00/4.00-8, Pneumatic |
Wheel Material | Rubber |
Item | Wheelbarrow |
Handles | Hardwood |
Tray Material | Polyethylene |
Features | Heavy Duty Poly-Resin Construction, Rust-Proof, Dual 16" Pneumatic Tires, Durable Lacquered Finish, Professional Grade, Cross Brackets Between the Legs Under the Tray, and Stabilizing Legs. |
Description
Wheelbarrow, Tray Material Polyethylene, Wheel Type 4.00/4.00-8, Pneumatic, Wheel Material Rubber, Number of Wheels 2, Tray Depth 24 in, Tray Length 41 in, Wheel Width 3 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.